Menu Search
LEGRAND - PASS & SEYMOUR #26CATV-W

CATV Outlet Coaxial Cable F-Type White

SKU # 78500702707
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: CATV
Cable Type: Coaxial
Connection: Threaded Each End
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: F-Type
Ports: 1
Color: White

Additional Info: Use with Decorator/GFI Plate (not included)