Menu Search
LEGRAND - PASS & SEYMOUR #TPCATV2-W

CATV Outlet Coaxial Cable F-Type White

SKU # 78500724758
Outlet Type: CATV
Cable Type: Coaxial
Connection: Threaded Each End
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: F-Type
Ports: 2
Color: White