Menu Search
MISC- NOP MISC VENDR #WP-81-W

CATV Outlet Coaxial Cable F-Type White

SKU # 62026197999 Manufacturer Series: WP81
Outlet Type: CATV
Cable Type: Coaxial
Connection: Threaded Each End
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: F-Type
Ports: 1
Color: White

Assembled Coaxial Outlets: Outlet Type - CATV; Cable Type - Coaxial; Connection - Threaded Each End; Mounting - Flush,Single Gang; Jack Position - Front; Configuration - F-Type; Ports - 1; Color - White; Manufacturer Series - WP81