(0)

LEGRAND - ON-Q #HT2102-WH-V1

TV Connection Kit In Wall (1) 15A125V Tamper Resistant Decorator Receptacle White

SKU: 80442803253
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Outlet Type: TV Connection Kit
Mounting: In Wall
Configuration: (1) 15A125V Tamper Resistant Decorator Receptacle
Color: White
Manufacturer Series: On-Q
Description
Assembled Combination Outlets: Outlet Type - TV Connection Kit; Mounting - In Wall; Configuration - (1) 15A125V Tamper Resistant Decorator Receptacle; Color - White; Additional Information - Drywall Hole Size: 7.25 in. by 5.5 in., Receptacle Type: NEMA 5-15R; Manufacturer Series - On-Q
Additional Info: Drywall Hole Size: 7.25 in. by 5.5 in., Receptacle Type: NEMA 5-15R