Menu Search
LEGRAND - PASS & SEYMOUR #TPTELTV-BK

Voice and Coaxial Jack Flush, Single Gang (1) 4-Wire, RJ11, (1) Coaxial F Black

SKU # 78500724764
Outlet Type: Voice and Coaxial Jack
Mounting: Flush, Single Gang
Jack Position: Front, Recessed
Configuration: (1) 4-Wire, RJ11, (1) Coaxial F
Ports: 2
Color: Black

Assembled Combination Outlets: Outlet Type - Voice and Coaxial Jack; Mounting - Flush, Single Gang; Jack Position - Front, Recessed; Configuration - (1) 4-Wire, RJ11, (1) Coaxial F; Ports - 2; Color - Black