Menu Search
LEGRAND - PASS & SEYMOUR #TPTELTV-LA

Voice and Coaxial Jack Flush, Single Gang (1) 4-Wire, RJ11, (1) Coaxial F Light Almond

SKU # 78500724761
Outlet Type: Voice and Coaxial Jack
Mounting: Flush, Single Gang
Jack Position: Front, Recessed
Configuration: (1) 4-Wire, RJ11, (1) Coaxial F
Ports: 2
Color: Light Almond