Menu Search
EATON #LWPQ2042

Assembled Modular Enclosure, 1066mm H x 508mm W, NEMA 12, 3R

SKU # 62103724473 Manufacturer Series: LWPQ
Type: Assembled Modular Enclosure
Nominal Height: 1066mm
Nominal Width: 508mm
Enclosure Rating: NEMA 12, 3R

Assembled Modular Enclosures: Type - Assembled Modular Enclosure; Nominal Height - 1066mm; Nominal Width - 508mm; Enclosure Rating - NEMA 12, 3R; Additional Information - 125A, 208Y/120V, 3PH, 4W; Manufacturer Series - LWPQ

Additional Info: 125A, 208Y/120V, 3PH, 4W