Menu Search
Assembled Modular Enclosures Modular Enclosure, 254mm H x 254mm W x 152mm D, Stainless Steel, White, IP66, NEMA/EEMAC 4X
EUROBEX MANUFACTURING #5412-ESSCH101006

Modular Enclosure, 254mm H x 254mm W x 152mm D, Stainless Steel, White, IP66, NEMA/EEMAC 4X

SKU # 71767805203 Manufacturer Series: 5412 ESSCH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Assembled Modular Enclosure
Nominal Height: 254mm
Nominal Width: 254mm
Nominal Depth: 152mm
Material: Stainless Steel
Material Finish: White
Enclosure Rating: IP66, NEMA/EEMAC 4X