Menu Search
GENERAL ELECTRIC #CR460XE1B

Assembled Modular Enclosure 254mm

SKU # 78316662189 Manufacturer Series: CR460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Assembled Modular Enclosure
Nominal Height: 254mm
Nominal Width: 254mm
Nominal Depth: 118mm
Material: Painted Steel
Enclosure Rating: NEMA 1

Assembled Modular Enclosures: Type - Assembled Modular Enclosure; Nominal Height - 254mm; Nominal Width - 254mm; Nominal Depth - 118mm; Material - Painted Steel; Enclosure Rating - NEMA 1; Additional Information - Compact, Lift-Off Cover; Manufacturer Series - CR460

Additional Info: Compact, Lift-Off Cover