Menu Search
HAMMOND MANUFACTURING #1416G

Component Case Ventilated Cover, 254mm H x 102mm W x 102mm D, Steel, Light Gray, NEMA 1

SKU # 62398035810 Manufacturer Series: 1416
RoHS Compliant
Type: Assembled Modular Enclosure
Nominal Height: 254mm
Nominal Width: 102mm
Nominal Depth: 102mm
Material: Steel
Material Finish: Light Gray
Enclosure Rating: NEMA 1
Covers and Panels: 18 Gauge Steel With 0.200 x 1.100 in. Ventilating Slots
Base: 16 Gauge Steel With (2) 0.5 or 0.75 in. Conduit Knockouts