Menu Search
HAMMOND MANUFACTURING #1416I

Component Case Ventilated Cover, 254mm H x 152mm W x 152mm D, Steel, Light Gray, NEMA 1

SKU # 62398035820 Manufacturer Series: 1416
RoHS Compliant
Type: Assembled Modular Enclosure
Nominal Height: 254mm
Nominal Width: 152mm
Nominal Depth: 152mm
Material: Steel
Material Finish: Light Gray
Enclosure Rating: NEMA 1
Covers and Panels: 18 Gauge Steel With 0.235 x 1.500 in. Ventilating Slots
Base: 16 Gauge Steel With (2) 0.5 or 0.75 in. Conduit Knockouts