Menu Search
HAMMOND MANUFACTURING #1416O

Component Case Ventilated Cover, 381mm H x 254mm W x 203mm D, Steel, Light Gray, NEMA 1

SKU # 62398035850 Manufacturer Series: 1416
RoHS Compliant
Type: Assembled Modular Enclosure
Nominal Height: 381mm
Nominal Width: 254mm
Nominal Depth: 203mm
Material: Steel
Material Finish: Light Gray
Enclosure Rating: NEMA 1
Covers and Panels: 18 Gauge Steel With 0.235 x 1.500 in. Ventilating Slots
Base: 16 Gauge Steel With (2) 0.5 or 0.75 in. Conduit Knockouts