Menu Search
HAMMOND MANUFACTURING #1422F12F

Floor-mount Enclosure with Feet 72.13 in. plus 12 in. feet

SKU # 62398040200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor-mount Enclosure with Feet
Nominal Height: 72.13 in. plus 12 in. feet
Nominal Width: 72.06 in.
Nominal Depth: 12.69 in.
Material: 12/10 Gauge Steel

Assembled Modular Enclosures: Type - Floor-mount Enclosure with Feet; Nominal Height - 72.13 in. plus 12 in. feet; Nominal Width - 72.06 in.; Nominal Depth - 12.69 in.; Material - 12/10 Gauge Steel