Menu Search
HAMMOND MANUFACTURING #HFMD2286

Freestanding Disconnect Enclosure, 31.5 in. W, Mild Steel

SKU # 62398005271 Manufacturer Series: Series HME
RoHS Compliant
Type: Modular Freestanding Disconnect Enclosure
Nominal Height: 86.61 in.
Nominal Width: 31.5 in.
Nominal Depth: 23.62 in.
Material: Mild Steel
Construction: 14 Gauge
Material Finish: Powder Coated Light Gray (RAL 7035)
Enclosure Rating: NEMA 12
Door: Hinge, Handle
Covers and Panels: Inner Panel
Components: Flange, Lifting Eyebolts