Menu Search
HAMMOND MANUFACTURING #HN4FS602418SS

Freestanding Enclosure, 1526mm H x 611mm W x 459mm D, 18 Gauge 304 Stainless Steel, White

SKU # 62398063769 Manufacturer Series: HN4 FS SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Assembled Modular Enclosure
Nominal Height: 1526mm
Nominal Width: 611mm
Nominal Depth: 459mm
Material: 18 Gauge 304 Stainless Steel
Material Finish: White
Enclosure Rating: NEMA Type 3, 3R, 4X, 12, IP66
Door: Continuous Hinge Door w/3 Point Padlocking Door Handle