Menu Search
HAMMOND MANUFACTURING #HFMD22105

Modular Disconnect Enclosure, 2200 mm H x 1000 mm W x 500 mm D, 14 Gauge Steel, NEMA 12

SKU # 62398040955 Manufacturer Series: HME
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Disconnect Enclosure
Nominal Height: 2200 mm
Nominal Width: 1000 mm
Nominal Depth: 500 mm
Material: 14 Gauge Steel
Construction: Welded Frame
Material Finish: RAL 7035 Light Gray
Enclosure Rating: NEMA 12
Door: Solid Front Door w/Door Frame
Covers and Panels: Removable Rear Cover Panel

Assembled Modular Enclosures: Type - Modular Disconnect Enclosure; Nominal Height - 2200 mm; Nominal Width - 1000 mm; Nominal Depth - 500 mm; Material - 14 Gauge Steel; Construction - Welded Frame; Material Finish - RAL 7035 Light Gray; Enclosure Rating - NEMA 12; Door - Solid Front Door w/Door Frame; Covers and Panels - Removable Rear Cover Panel; Additional Information - Panel Size: 500x2096x899 mm; Manufacturer Series - HME

Additional Info: Panel Size: 500x2096x899 mm