Menu Search
Assembled Modular Enclosures Assembled Modular Enclosure 99mm

LEGRAND - ON-Q #AC1031

Assembled Modular Enclosure 99mm

SKU #80442806785
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Assembled Modular Enclosure
Nominal Height: 99mm
Nominal Width: 163mm
Nominal Depth: 163mm
Material: PVC
Material Finish: Black

Assembled Modular Enclosures: Type - Assembled Modular Enclosure; Nominal Height - 99mm; Nominal Width - 163mm; Nominal Depth - 163mm; Material - PVC; Material Finish - Black; Additional Information - (6)NEMA 5-15R w/3xIEC C13 Adapters, 125VAC, 14 AWG, 15A

Additional Info: (6)NEMA 5-15R w/3xIEC C13 Adapters, 125VAC, 14 AWG, 15A