Menu Search
NVENT HOFFMAN #P2KDR16104

Disconnect Package Enclosure, 39.4 in. W x 63 in. H

SKU # 78351032158 Manufacturer Series: P41
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disconnect Package Enclosure
Nominal Height: 63 in.
Nominal Width: 39.4 in.
Nominal Depth: 15.7 in.
Material: 12 Gauge Steel
Construction: Roll-Form Welded Frame
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Enclosure Rating: NEMA 12, IP55
Door: Master 2-Door w/Flush Swing Handle
Covers and Panels: Side Cover and Galvanized Steel Full Mounting Subpanel
Base: Gland Plate

ProLineā„¢ G2 Disconnect Packages are full-featured, ready to-use enclosures which make it easy to create flange mount disconnect solutions using major brand disconnect switches and circuit breakers. A hinged disconnect mullion provides unobstructed access