Menu Search
NVENT HOFFMAN #PP2084

Enclosure, 31-1/2 in. W x 78.74 in. H x 15-3/4 in. D

SKU # 78351014204 Manufacturer Series: P21
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Package Enclosure
Nominal Height: 78.74 in.
Nominal Width: 31-1/2 in.
Nominal Depth: 15-3/4 in.
Material: Steel
Construction: Roll-Form Welded Frame
Material Finish: RAL 7035 Textured Light Gray
Enclosure Rating: NEMA/EEMAC 12/IP55
Door: Solid Front 1-Door
Covers and Panels: Solid Rear Cover and Galvanized Steel Full Mounting Subpanel
Components: Lifting Eyes

ProLineā„¢ industrial packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid