Menu Search
NVENT HOFFMAN #PSY1686

Modular Enclosure, 800mm W x 1600mm H x 600mm D, Steel

SKU # 78351098920 Manufacturer Series: P20SY
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Enclosure
Nominal Height: 1600mm
Nominal Width: 800mm
Nominal Depth: 600mm
Material: Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Enclosure Rating: NEMA 12
Door: Solid w/Key Locking Flush Swing Handle
Covers and Panels: Solid Cover
Base: Solid
Components: Solid Sides, Solid Top and 100mm Solid Base

Traditional ProLine-SY Modular Enclosures are designed to protect many kinds of HMI systems, including panel- or rack-mount flat screens and control panels. There are multiple configuration possibilitiessimply add components to the frame to create an enclosure that meets design requirements.