Menu Search
EATON #SL4-100-L-RG-24LED

Stack Light 2 Light Steady-On LED

SKU # 01508167838 Manufacturer Series: SL4
RoHS Compliant
Type: Stack Light
Signal/​Lamp Type: Steady-On LED
Voltage: 24V AC/DC
Number of Lights: 2
Colors Included: Red, Green
NEMA: 4, 4X, 13
Mounting: Base Mount
Connection: Screw Terminals

The new Eaton SL7 and SL4 stacklights provide reliable control over all key processes and machine availability. Now available in two sizes, 70 mm (SL7) and 40 mm (SL4), the new stacklights are engineered to keep you informed about potential material requi

Additional Info: Diameter: 40mm, Tube Length: 100 mm, IEC Rated