Menu Search
BELDEN #AX100343

Data/Voice Modular Jack Almond 8-Wire RJ45

SKU # 61158900147 Manufacturer Series: PS5E DVO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: BIX
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 8-Wire RJ45
Wiring Code: T568A
Category: 5E
Ports: 2
Color: Almond