Menu Search
BELDEN #AX100351

Data/Voice Modular Jack Almond 8-Wire RJ45

SKU # 61158900151 Manufacturer Series: PS5E DVO
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: BIX
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 8-Wire RJ45
Wiring Code: T568A
Category: 5E
Ports: 4
Color: Almond