Menu Search
BELDEN #AX100390

Data/Voice Modular Jack Gray 8-Wire RJ45

SKU # 61158900158 Manufacturer Series: PS5E DVO
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: BIX
Mounting: Surface, Single Gang
Jack Position: Front, Flush
Configuration: 8-Wire RJ45
Wiring Code: T568A
Category: 5E
Ports: 2
Color: Gray