Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


BELDEN #AX100352

Data/Voice Modular Jack White 8-Wire RJ45

SKU: 61158900152
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: BIX
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 8-Wire RJ45
Wiring Code: T568A
Category: 5e
Ports: 4
Color: White
Manufacturer Series: PS5E DVO
Assembled UTP Outlets: Outlet Type - Data/Voice Modular Jack; Cable Type - UTP; Connection - BIX; Mounting - Flush, Single Gang; Jack Position - Front, Flush; Configuration - 8-Wire RJ45; Wiring Code - T568A; Category - 5e; Ports - 4; Color - White; Manufacturer Series - PS5E DVO