Assembled UTP Outlets: Outlet Type - Modular Jack; Cable Type - U/UTP; Connection - IDC; Configuration - 8 Wire RJ-45; Wiring Code - T568A/B; Category - 5e; Color - Green; Additional Information - Dimension: 30.48�mm L x 20.32�mm W x 20.32�mm H, Current�Rating: 1.5�A, Operating�Temperature: �10�to�60 deg C�(14�to�140�deg F), Conductor�Type: Solid or Stranded, Conductor Size: 22-24 AWG ; Manufacturer Series - Uniprise
Additional Info: Dimension: 30.48 mm L x 20.32 mm W x 20.32 mm H, Current Rating: 1.5 A, Operating Temperature: 10 to 60 deg C (14 to 140 deg F), Conductor Type: Solid or Stranded, Conductor Size: 22-24 AWG