Menu Search
EATON #M22-RJ45-SA

Data/Voice Modular Jack Black

SKU # 78668528312 Manufacturer Series: M22
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: RJ-45 Backside Jack
Mounting: Bulkhead
Jack Position: Front, Extended
Ports: 1
Color: Black

Assembled UTP Outlets: Outlet Type - Data/Voice Modular Jack; Cable Type - UTP; Connection - RJ-45 Backside Jack; Mounting - Bulkhead; Jack Position - Front, Extended; Ports - 1; Color - Black; Additional Information - IP65 when closed IP20 when connected; Manufacturer Series - M22

Additional Info: IP65 when closed IP20 when connected