Menu Search
LEGRAND - PASS & SEYMOUR #SMTE14-I

Data/Voice Modular Jack Ivory 4-Wire, 6-Position RJ11

SKU # 78500706107
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Surface, Single Gang
Jack Position: Side, Flush
Configuration: 4-Wire, 6-Position RJ11
Ports: 1
Color: Ivory

Assembled UTP Outlets: Outlet Type - Data/Voice Modular Jack; Cable Type - UTP; Connection - Screw Terminal; Mounting - Surface, Single Gang; Jack Position - Side, Flush; Configuration - 4-Wire, 6-Position RJ11; Ports - 1; Color - Ivory; Additional Information - Snap-on cover, Dimension: 0.820"H x 2.000"W x 2.220"D

Additional Info: Snap-on cover, Dimension: 0.820"H x 2.000"W x 2.220"D