Menu Search
LEGRAND - PASS & SEYMOUR #26TE14-LA

Data/Voice Modular Jack Light Almond 4-Wire, 6-Position RJ11

SKU # 78500702612
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 4-Wire, 6-Position RJ11
Ports: 1
Color: Light Almond

Additional Info: Require Decorator Plate