Menu Search
PANDUIT #KWP5EY

GigaTX Data/Voice Modular Jack Stainless Steel 8-Wire RJ45

SKU # 07498305439
RoHS Compliant
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: IDC - Press-Fit
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Ports: 1
Color: Stainless Steel

Additional Info: Stainless Steel Phone Plate