Menu Search
PANDUIT #KWPY

Phone Plate, Cat 6, UTP Cable, 1 Ports, IDC - Press-Fit Connection, Front/Flush Jack, Stainless Steel

SKU # 07498305436
RoHS Compliant
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: IDC - Press-Fit
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Ports: 1
Color: Stainless Steel

Assembled UTP Outlets: Outlet Type - Data/Voice Modular Jack; Cable Type - UTP; Connection - IDC - Press-Fit; Mounting - Flush, Single Gang; Jack Position - Front, Flush; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6; Ports - 1; Color - Stainless Steel

Additional Info: Keystone stainless steel wall phone plate