Assembled UTP Outlets: Outlet Type - Circular Sealed RJ-45 Outlet; Cable Type - UTP; Connection - IDC - Press-Fit; Mounting - Panel Mount; Jack Position - Front; Configuration - 8 Wire RJ-45; Wiring Code - T568A/B; Category - 5e; Ports - 1; Color - Black; Additional Information - Kit Includes: Modular Jack, Strain Relief, O-Ring, Etherseal Housing, Panel Nut; Manufacturer Series - ETHERSEAL
Additional Info: Kit Includes: Modular Jack, Strain Relief, O-Ring, Etherseal Housing, Panel Nut