Menu Search
TELDAT #1050A-4CWHT

Data/Voice Modular Jack White 4-Wire, 6-Position RJ11

SKU # 62029400480
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Flush, Single Gang
Jack Position: Front, Extended
Configuration: 4-Wire, 6-Position RJ11
Ports: 1
Color: White

Assembled UTP Outlets: Outlet Type - Data/Voice Modular Jack; Cable Type - UTP; Connection - Screw Terminal; Mounting - Flush, Single Gang; Jack Position - Front, Extended; Configuration - 4-Wire, 6-Position RJ11; Ports - 1; Color - White