Menu Search
Audible Indicators Acoustic Signaling Device Pulsed Tone
EATON #M22-AMC-XAMP

Acoustic Signaling Device Pulsed Tone

SKU # 78668528328 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Acoustic Signaling Device
Mode of Operation: Pulsed Tone
Voltage: 18-30V AC/DC
Mounting Type: Panel
Loudness: 83 dB at 10 cm
Color: Black
Size: 22mm

Eaton's M22 acoustic devices are a simple and aesthetic way to add a buzzer or indicator to any application. Fitting in the same 22 mm hole, these devices can be ordered in continuous or pulsed tone and with or without the IP40 enclosure.

Additional Info: Dimension: 1.5 in. H x 5.0 in. W x 7.0 in. D