Menu Search

LEGRAND - ON-Q #WP3457-LA

Audio Binding Post Light Almond

SKU: 80442802510
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Module Type: Audio Binding Post
Mounting: Keystone, Snap-in
Color: Light Almond
Description
Audio-Video Inserts: Module Type - Audio Binding Post; Mounting - Keystone, Snap-in; Color - Light Almond; Additional Information - Dimension: 0.87 in. L x 0.67 in. W x 1.20 in. D, Material: High Impact Flame Retardant Plastic
Additional Info: Dimension: 0.87 in. L x 0.67 in. W x 1.20 in. D, Material: High Impact Flame Retardant Plastic