Menu Search

LEGRAND - ON-Q #WP3482-LA

F Connector, Recessed Light Almond

SKU: 80442802481
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Module Type: F Connector, Recessed
Mounting: Keystone Opening
Color: Light Almond
Description
Audio-Video Inserts: Module Type - F Connector, Recessed; Mounting - Keystone Opening; Color - Light Almond; Additional Information - Material: High Impact Flame Retardant Plastic, Self Terminating
Additional Info: Material: High Impact Flame Retardant Plastic, Self Terminating