Menu Search
LEGRAND - ON-Q #WP3482-WH

F Connector, Recessed White

SKU # 80442802482
Module Type: F Connector, Recessed
Mounting: Wallplate
Color: White
Wiring: Female to Female

Additional Info: Keystone Style