Menu Search

LEGRAND - ON-Q #WP3462-LA

RCA Connector Light Almond

SKU: 80442802520
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Module Type: RCA Connector
Mounting: Keystone Opening
Color: Light Almond
Wiring: Red - RCA to Female
Description
Audio-Video Inserts: Module Type - RCA Connector; Mounting - Keystone Opening; Color - Light Almond; Wiring - Red - RCA to Female; Additional Information - Material: High Impact Flame Retardant Plastic, Finish: Gold Plated
Additional Info: Material: High Impact Flame Retardant Plastic, Finish: Gold Plated