(0)

LEGRAND - ORTRONICS #KSFCNR-88

F Connector, Recessed White

SKU: 66287583473
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Module Type: F Connector, Recessed
Mounting: Keystone Opening
Color: White
Wiring: Female to Female
Description
Audio-Video Inserts: Module Type - F Connector, Recessed; Mounting - Keystone Opening; Color - White; Wiring - Female to Female; Additional Information - 3GHz, 75 Ohm
Additional Info: 3GHz, 75 Ohm