Menu Search
EDWARDS SIGNALING #G1R-HDVM

Temporal Horn Strobe, 89dB/10-Ft, 0.122 to 0.337A, Wall

SKU # 79301603490 Manufacturer Series: Genesis
Type: Horn Strobe
Mounting: Wall
Voltage: 16-33V DC
Decibels: 89dB/10-Ft
Color: Red
Amps: 0.122 to 0.337A
Mounting Dimensions: 4.50 in. H x 2.75 in. W x 0.82 in. D

EDW G1R-HDVM GENESIS-HORN/STROBE-RD