You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FEDERAL SIGNAL #AV1-LED-120A

Buzzer Flashing LED Amber 85dB/10-Ft 120VAC

SKU # 78297922756 Manufacturer Series: AV1-LED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Buzzer Flashing LED
Mounting: Surface, 1/2 in NPT
Voltage: 120V AC
Decibels: 85dB/10-Ft
Color: Amber
Flash Rate - fpm: 75
Amps: 0.03A
Enclosure: NEMA 3R
Mounting Dimensions: 6.48"H x 5.76"W

Additional Info: Flash rate field adjustable to 65 FPM