Menu Search
FEDERAL SIGNAL #SLM500R

Flashing LED Red 105dB/1M 12-24VAC/DC

SKU # 78297923216 Manufacturer Series: SLM500
Type: Flashing LED
Voltage: 12-24V AC/DC
Decibels: 105dB/1M
Color: Red
Flash Rate - fpm: 85
Amps: 240mA / 12V DC, 280mA / 24V DC
Mounting Dimensions: 2.44 in H x 3.90 inW

FSC SLM500R MODULAR AUD/VIS RED