Menu Search
ABB INSTALLATION PRODUCTS #DP30C2P-1

Thomas and BettsĀ® Contactor, Definite Purpose; 2P; 40A; 120VAC

SKU # 66201974946 Manufacturer Series: DP
Contactor Type: Definite Purpose Contactor
Frame Size: 30A
Amps - resistive: 40A
Poles: 2P
Coil Voltage: 120V AC

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - 30A; Amps - resistive - 40; Poles - 2; Coil Voltage - 120V AC; Additional Information - 2-NO Auxiliary Contacts, Max Voltage: 600V AC; Manufacturer Series - DP

Additional Info: 2-NO Auxiliary Contacts, Max Voltage: 600V AC