Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - 40A; Amps - resistive - 50; Poles - 3; Coil Voltage - 120V AC; Additional Information - 3-NO Auxiliary Contacts, Max Voltage: 600V AC; Manufacturer Series - DP
Additional Info: 3-NO Auxiliary Contacts, Max Voltage: 600V AC