Menu Search
EATON #C25BNB230B

Cutler-Hammer® Contactor, Definite Purpose; 2P; 40A; 208-240VAC

SKU # 78668511603 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Definite Purpose Contactor
Frame Size: B
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 2
Coil Voltage: 208-240V AC
Enclosure Type: Open