Menu Search
EATON #C25FNF260B

Contactor, Definite Purpose; 2P; 75A; 208 - 240VAC

SKU # 78211347611 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Definite Purpose Contactor
Frame Size: F
Amps - inductive: 60A
Amps - resistive: 75A
Poles: 2P
Coil Voltage: 208 - 240V AC
Enclosure Type: Open

Additional Info: Termination: Lug w/Quick Connect Terminals