Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Automation and Control
Contactors
Definite Purpose Contactors AC
#C25DNJ350A
EATON
#C25DNJ350A
Contactor, Definite Purpose; 3P; 65A; 110-120VAC
SKU
#
78211630072
Manufacturer Series:
C25
RoHS
Compliant
Add to List
Add to Quote
Specifications
Contactor Type:
Definite Purpose Contactor
Frame Size:
D
Amps - inductive:
50A
Amps - resistive:
65A
Poles:
3
Coil Voltage:
110-120V AC
Enclosure Type:
Open
Description
Additional Info: Termination: Lug w/Quick-Connect terminals