Menu Search
RAYCHEM #E304-40A-208-240V

Definite Purpose AC Contactor, 208 to 240 VAC Coil, 3 P

SKU # 71562900722 Manufacturer Series: E304
Contactor Type: Definite Purpose AC Contactor
Amps - resistive: 40 A
Poles: 3P
Coil Voltage: 208 to 240 VAC
Enclosure Type: NEMA 4X