Menu Search
RAYCHEM #E307-40-208/240

Definite Purpose AC Contactor, 208 to 240 VAC Coil, 3 P

SKU # 71562999893 Manufacturer Series: E307
Contactor Type: Definite Purpose AC Contactor
Amps - resistive: 40 A
Poles: 3P
Coil Voltage: 208 to 240 VAC
Enclosure Type: NEMA 4, 7, 9