Menu Search
RAYCHEM #E104-100A-277V

Definite Purpose AC Contactor, 277 VAC Coil, 3 P

SKU # 71562900726 Manufacturer Series: E104
Contactor Type: Definite Purpose AC Contactor
Amps - resistive: 100 A
Poles: 3P
Coil Voltage: 277 VAC
Enclosure Type: NEMA 4X